Skip Content
PROPELLER,DIA 4 IN,BORE DIA 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER,DIA 4 IN,BORE DIA 3/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLL3
  • Mfr. Model # 5JLL3
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • CFM @ 3000 RPM 100
  • Bore Dia. (In.) 3/16
  • Item Propeller
  • Colour Gray
  • Number of Blades 5
  • Propeller Dia. (In.) 4
  • Max. Ambient Temp. (F) 200
  • OEM (Replacement) -
  • OEM Part Number -
  • Propeller Material Plastic
  • Rotation CCW Facing Discharge
  • Recommended Motor HP 1/250
  • Attaches Press Fit on Motor Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list