PROPELLER,DIA 24 IN,20 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER,DIA 24 IN,20 DEG PITCH

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DLL4
  • Mfr. Model # 4DLL4
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • CFM @ 0.150-In. SP 2834
  • CFM @ 0.000-In. SP -
  • CFM @ 0.300-In. SP -
  • For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
  • Item Replacement Propeller
  • Min. HP 1/6
  • Number of Blades 3
  • Pitch (Deg.) 20
  • Propeller Dia. (In.) 24
  • Rotation CW
  • Max. RPM 850
  • Propeller Material Aluminum
  • Requires -
  • Spiders Galvanized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list