Skip Content
PROPELLER,DIA 22 IN,28 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER,DIA 22 IN,28 DEG PITCH

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DLK6
  • Mfr. Model # 4DLK6
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • CFM @ 0.300-In. SP -
  • CFM @ 0.000-In. SP -
  • CFM @ 0.150-In. SP 3000
  • For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
  • Item Replacement Propeller
  • Number of Blades 3
  • Min. HP 1/5
  • Max. RPM 850
  • Pitch (Deg.) 28
  • Requires -
  • Propeller Dia. (In.) 22
  • Propeller Material Aluminum
  • Rotation CW
  • Spiders Galvanized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list