PROPELLER 8IN DIAMETER 30 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER 8IN DIAMETER 30 DEG PITCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PYT6
  • Mfr. Model # 2PYT6
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • CFM @ 0.000-In. SP 400
  • Bore Dia. (In.) 1/4
  • Blade Width (In.) 1-1/4
  • CFM @ 0.125-In. SP -
  • CFM @ 0.250-In. SP -
  • CFM @ 0.375-In. SP -
  • CFM @ 0.500-In. SP -
  • Dimension A (In.) 1-1/4
  • For Use With -
  • Dimension B (In.) -
  • Item Propeller
  • Keyway (In.) -
  • Pitch (Deg.) 23
  • Propeller Dia. (In.) 8
  • Number of Blades 5
  • Remarks View Catalog Page For Better Selection Criteria
  • Type Replacement
  • Max. RPM 1550
  • Required Motor HP 1/100
  • Rotation CW Facing Discharge
  • RPM High -
  • RPM Low -
  • Blade Material Aluminum
  • Required HP @ Higher RPM -
  • Blade Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list