PROPELLER 51/2 FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER 51/2 FAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLN3
  • Mfr. Model # 5JLN3
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bore Dia. (In.) 3/16
  • Colour White
  • CFM @ 3000 RPM 200
  • Number of Blades 4
  • OEM Part Number -
  • Item Propeller
  • Propeller Dia. (In.) 5-1/2
  • OEM (Replacement) -
  • Max. Ambient Temp. (F) 200
  • Recommended Motor HP 1/70
  • Rotation CCW Facing Discharge
  • Attaches Press Fit on Motor Shaft
  • Propeller Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list