PROPELLER 4IN DIA 30 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER 4IN DIA 30 DEG PITCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLK4
  • Mfr. Model # 5JLK4
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bore Dia. (In.) 1/4
  • Blade Width (In.) 7/8
  • CFM @ 0.000-In. SP 200
  • CFM @ 0.125-In. SP -
  • CFM @ 0.250-In. SP -
  • CFM @ 0.375-In. SP -
  • CFM @ 0.500-In. SP -
  • Dimension B (In.) -
  • Dimension A (In.) 7/8
  • For Use With -
  • Item Propeller
  • Keyway (In.) -
  • Number of Blades 10
  • Propeller Dia. (In.) 4
  • Max. RPM 3000
  • Required Motor HP 1/150
  • Type Replacement
  • Pitch (Deg.) 30
  • Remarks View Catalog Page For Better Selection Criteria
  • Rotation CW Facing Discharge
  • Blade Material Aluminum
  • RPM High -
  • RPM Low -
  • Number of Set Screws 1
  • Blade Height (In.) -
  • Required HP @ Higher RPM -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list