PROPELLER 36IN DIA 5/8 BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PROPELLER 36IN DIA 5/8 BORE

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GMK9
  • Mfr. Model # 4GMK9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.31 lbs

Technical Specs

  • Bore Dia. (In.) 5/8
  • Item Replacement Propeller
  • Number of Blades 3
  • For Use With -
  • HP 1/2
  • Drive Type Direct
  • Propeller Dia. (In.) 36
  • Pitch 16 Degree
  • RPM 850
  • Rotation CW Facing Discharge
  • Blade Material Galvanized Steel
  • Hub Location Intake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list