Skip Content
PROPELLER 30IN 5/8 BORE 10 230 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER 30IN 5/8 BORE 10 230 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3GRE1
  • Mfr. Model # 3GRE1
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 5.96 lbs

Product Details

Propeller, replacement, propeller dia. 30 in., bore dia 5/8 in., number of blades 3, blade material spark resistant cast aluminum, rotation clockwise facing discharge, CFM @ 0.000 in. SP 10230.

Technical Specs

  • Bore Dia. (In.) 5/8
  • CFM @ 0.000-In. SP 10,230
  • CFM @ 0.250-In. SP 3,820
  • CFM @ 0.125-In. SP 7,200
  • Dimension A (In.) 30
  • Dimension B (In.) 1-5/8
  • Item Propeller
  • Keyway (In.) 3/16 W and 3/32 D
  • Number of Blades 3
  • Pitch (Deg.) 38
  • Propeller Dia. (In.) 30
  • Remarks View Catalog Page For Better Selection Criteria
  • Type Replacement
  • Rotation CW Facing Discharge
  • Max. RPM 1,075
  • Blade Material Spark Resistant Cast Aluminum
  • Required Motor HP 3/4
  • Number of Set Screws 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List