Skip Content
PROPELLER,22 IN DIA,24 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER,22 IN DIA,24 DEG PITCH

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RAK3
  • Mfr. Model # 2RAK3
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Bore Dia. (In.) -
  • CFM @ 0.000-In. SP 4788
  • For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
  • CFM @ 0.300-In. SP 3621
  • Item Replacement Propeller, Hubless
  • Propeller Dia. (In.) 22
  • Number of Blades 3
  • Max. RPM 1140
  • Pitch (Deg.) 24
  • Rotation CW
  • Min. HP 1/2
  • Propeller Material Aluminum
  • Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
  • Spiders Galvalume

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list