Skip Content
PROPELLER 20IN 1/2 BORE 2965 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER 20IN 1/2 BORE 2965 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3GTF2
  • Mfr. Model # 3GTF2
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 4.71 lbs

Product Details

Propeller, replacement, propeller dia. 20 in., bore dia. 1/2 in. number of blades 4, blade material spark resistant cast aluminum, rotation clockwise facing discharge, CFM @ 0.000 in. SP 2965.

Technical Specs

  • Bore Dia. (In.) 1/2
  • CFM @ 0.125-In. SP 2,565
  • CFM @ 0.000-In. SP 2,965
  • CFM @ 0.250-In. SP 2,058
  • CFM @ 0.375-In. SP 1,605
  • Dimension A (In.) 19-7/8
  • CFM @ 0.500-In. SP 1,230
  • Dimension B (In.) 2-7/16
  • Item Propeller
  • Pitch (Deg.) 13
  • Remarks View Catalog Page For Better Selection Criteria
  • Propeller Dia. (In.) 20
  • Number of Blades 4
  • Max. RPM 1,725
  • Type Replacement
  • Blade Material Spark Resistant Cast Aluminum
  • Rotation CW Facing Discharge
  • Required Motor HP 1/4
  • Number of Set Screws 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list