PROPELLER,20 IN,3/4 BORE,4580 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER,20 IN,3/4 BORE,4580 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3GRE6
  • Mfr. Model # 3GRE6
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 5.0 lbs

Product Details

Propeller, 3/4 In. Bore, Propeller Dia. (In.) 20, Bore Dia. (In.) 3/4, Number of Blades 4, Pitch (Deg.) 24, Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 '' W and 3/32 '' D, Number of Set Screws 2, Rotation CW Facing Discharge, Max. RPM

Technical Specs

  • CFM @ 0.250-In. SP 3,360
  • CFM @ 0.000-In. SP 4,580
  • CFM @ 0.125-In. SP 3,940
  • Bore Dia. (In.) 3/4
  • CFM @ 0.375-In. SP 2,840
  • CFM @ 0.500-In. SP 2,325
  • Dimension A (In.) 19-7/8
  • Dimension B (In.) 2-7/16
  • Keyway (In.) 3/16 W and 3/32 D
  • Item Propeller
  • Number of Blades 4
  • Pitch (Deg.) 24
  • Remarks View Catalog Page For Better Selection Criteria
  • Propeller Dia. (In.) 20
  • Type Replacement
  • Max. RPM 1,725
  • Rotation CW Facing Discharge
  • Blade Material Spark Resistant Cast Aluminum
  • Number of Set Screws 2
  • Required Motor HP 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list