PROPELLER 18IN 5/8 BORE 3410 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER 18IN 5/8 BORE 3410 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3GTF8
  • Mfr. Model # 3GTF8
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 4.65 lbs

Product Details

Propeller, replacement, propeller dia. 18 in., bore dia 5/8 in., number of blades 4, blade material spark resistant cast aluminum, rotation clockwise facing discharge, CFM @ 0.000 in. SP 3410.

Technical Specs

  • Bore Dia. (In.) 5/8
  • CFM @ 0.000-In. SP 3,410
  • CFM @ 0.250-In. SP 2,410
  • CFM @ 0.125-In. SP 2,920
  • CFM @ 0.375-In. SP 1,980
  • CFM @ 0.500-In. SP 1,525
  • Dimension B (In.) 2-7/8
  • Item Propeller
  • Dimension A (In.) 17-7/8
  • Keyway (In.) 3/16 W and 3/32 D
  • Number of Blades 4
  • Pitch (Deg.) 23
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1,725
  • Required Motor HP 1/3
  • Type Replacement
  • Propeller Dia. (In.) 18
  • Rotation CW Facing Discharge
  • Blade Material Spark Resistant Cast Aluminum
  • Number of Set Screws 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list