Skip Content
PROPELLER,18 IN DIA,24 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROPELLER,18 IN DIA,24 DEG PITCH

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MTT6
  • Mfr. Model # 2MTT6
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • CFM @ 0.000-In. SP 2501
  • CFM @ 0.300-In. SP 1168
  • For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
  • Number of Blades 2
  • Propeller Dia. (In.) 18
  • Max. RPM 1140
  • Propeller Material Aluminum
  • Item Replacement Propeller
  • Rotation CW
  • Pitch (Deg.) 24
  • Min. HP 1/8
  • Spiders Galvalume
  • Requires -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list