!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROPELLER,16 IN DIA,33 DEG PITCH

PROPELLER,16 IN DIA,33 DEG PITCH

REVCOR

PROPELLER,16 IN DIA,33 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROPELLER,16 IN DIA,33 DEG PITCH

PROPELLER,16 IN DIA,33 DEG PITCH

REVCOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2RCE1
  • Mfr. Model # 2RCE1
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Technical Specs

  • Item Replacement Propeller, Hubless
  • CFM @ 0.000-In. SP 3506
  • Min. HP 3/4
  • Pitch (Deg.) 33
  • Number of Blades 5
  • Spiders Galvalume
  • Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
  • Propeller Dia. (In.) 16
  • CFM @ 0.300-In. SP 3254
  • Max. RPM 1,725
  • Rotation CW
  • Propeller Material Aluminum
  • For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list