Skip Content
PROPELLER,12 IN,1/2 BORE,2320 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER,12 IN,1/2 BORE,2320 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3GRE2
  • Mfr. Model # 3GRE2
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1443
  • Shipping Weight 2.15 lbs

Product Details

Propeller, 1/2 In. Bore, Propeller Dia. (In.) 12, Bore Dia. (In.) 1/2, Number of Blades 4, Pitch (Deg.) 35, Blade Material Spark Resistant Cast Aluminum, Number of Set Screws 2, Rotation CW Facing Discharge, Max. RPM 3,450, CFM @ 0.000-In. SP 2 320, CFM @

Technical Specs

  • CFM @ 0.000-In. SP 2 320
  • Bore Dia. (In.) 1/2
  • CFM @ 0.250-In. SP 2,080
  • CFM @ 0.125-In. SP 2,200
  • CFM @ 0.375-In. SP 1,930
  • Dimension A (In.) 11-15/16
  • Dimension B (In.) 1-3/4
  • Item Propeller
  • Number of Blades 4
  • Pitch (Deg.) 35
  • Remarks View Catalog Page For Better Selection Criteria
  • Type Replacement
  • Propeller Dia. (In.) 12
  • Max. RPM 3,450
  • Required Motor HP 3/4
  • Rotation CW Facing Discharge
  • Number of Set Screws 2
  • Blade Material Spark Resistant Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list