PROP ELECTRIC MOTOR - TUTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROP ELECTRIC MOTOR - TUTOR

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR4099902
  • Mfr. Model # 4099902
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Draeger TUTOR Fire Extinguisher Training Simulator. TUTOR Props and Accessories. Use to provide realistic simulation of specific situations. Electric Motor Prop.

Technical Specs

  • Item Electric Motor Prop
  • Type TUTOR Props and Accessories
  • Height 13"
  • Material 16 Gauge steel
  • Width 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list