PROMOTER-ADHESION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROMOTER-ADHESION

AUTOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05907
  • Mfr. Model # 05907
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Use with adhesive products to repair parts made of polypropylene and ethylene propylene (PP, EP, TPO or EPDM).

Technical Specs

  • Colour Light Yellow
  • Item Polyolefin Adhesion Promoter
  • Size 16 oz.
  • Application Adhere to Paint and Repair Materials, Polyolefin Type and Other Low Surface Energy Plastics
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Substrates Aluminium, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fibre Reinforced Polyester
  • Characteristics Aerosol Adhesion Promoter, Prepare the Surface of Flexible and Semi-Rigid Plastics
  • Standards OSHA, 29 CFR 1910.1200.
  • VOC Content 81%
  • Specific Gravity 0.739

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list