PROMASK 25 TEXTILE HEAD HARNESS POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROMASK 25 TEXTILE HEAD HARNESS POL

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT013028
  • Mfr. Model # 013028
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 2548
  • Shipping Weight 1.0 lbs

Product Details

Pro Mask 25 is for use with a full range of 742 twin cartridges, NIOSH 42 CFR Part 84 approved filters, chemical cartridges for gases/vapors and combination particulate/gas/vapor cartridges. Contoured sealing edge provides excellent fit.

Technical Specs

  • Item Promask 25, S, Textile Harness, Polycarbonate Lens
  • Includes None
  • Standards NIOSH Approved
  • Facepiece Material EPDM Rubber
  • Head Harness Material Polyester
  • Configured For Cartridges
  • Cartridges Included No
  • Mask Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list