Skip Content
PROLITE WORK BOOTS SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROLITE WORK BOOTS SZ 9.5

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REIA9045-11095
  • Mfr. Model # A9045-11095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 4.5 lbs

Product Details

Prolite high-cut boot. 2 mm waterproof leather with triple seams. PU removable molded inside. Steel toe and midsole plate (CSA 1). Oil resistant ultra lightweight PU outsole.

Technical Specs

  • Colour Black
  • Item Safety Boot
  • Height 8"
  • Size 9.5
  • Waterproof No
  • Standards CSA, ESR
  • Insulated No
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Outsole Material Ultra Lightweight PU
  • Metatarsal Guard No
  • Insulation Type N/A
  • Midsole Material PU
  • Liner Material Taibrelle
  • Footwear Style 8" Work Boot
  • Metal Chip Resisting Sole No
  • Predominant Footwear Color Black
  • Footwear Width M
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Max. Heat Rating Not Rated
  • Non-Marking Sole No
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Electrical Hazard Rated Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Last Number or Name T-07
  • Insole System Polyurethane
  • Wide Toe Cap No
  • Heel Height 1/2"
  • Ninety Degree Heel Yes
  • Footwear Construction Type Direct Injection
  • Style Number A9045-11
  • Manufacturers Suggested Sole Slip Rating Good
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Non Metallic Upper No
  • Upper Material Description Leather with Triple Seams
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list