Skip Content
PROLITE WORK BOOTS SZ 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROLITE WORK BOOTS SZ 4

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REIA9045-11040
  • Mfr. Model # A9045-11040
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 4.5 lbs

Product Details

Prolite high-cut boot. 2 mm waterproof leather with triple seams. PU removable molded inside. Steel toe and midsole plate (CSA 1). Oil resistant ultra lightweight PU outsole.

Technical Specs

  • Colour Black
  • Height 8"
  • Item Safety Boot
  • Size 4
  • Standards CSA, ESR
  • Shank Material Steel
  • Waterproof No
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Outsole Material Ultra Lightweight PU
  • Metatarsal Guard No
  • Insulation Type N/A
  • Midsole Material PU
  • Liner Material Taibrelle
  • Footwear Style 8" Work Boot
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Footwear Width M
  • Chemical Resisting Sole Yes
  • Max. Heat Rating Not Rated
  • Metal Chip Resisting Sole No
  • Non-Marking Sole No
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Electrical Hazard Rated Yes
  • Conductive No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Footwear Shank Type Steel
  • Waterproof Type Water Resisting Leather
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Footwear Closure Type Lace Up
  • Insole System Polyurethane
  • Last Number or Name T-07
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Manufacturers Suggested Sole Slip Rating Good
  • Footwear Construction Type Direct Injection
  • Style Number A9045-11
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Non Metallic Upper No
  • Upper Material Description Leather with Triple Seams
  • Footwear Sole Pattern Lug
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list