PROJECTOR CEILING MOUNT,CAP 50 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROJECTOR CEILING MOUNT,CAP 50 LB

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWC2
  • Mfr. Model # 3XWC2
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Colour Black
  • Finish Matte
  • Features Cable management allows cables to be routed through projector mount and out of sight
  • For Use With Projectors up to 50 lbs.
  • Includes Universal adapter plate to accommodate projector mounting holes from 7.1" to 16.5"
  • Mounting Dia. (In.) -
  • Overall Depth (In.) 7
  • Item Ceiling Projector Mount
  • Load Capacity (Lb.) 50
  • Overall Height (In.) 3-3/8
  • Overall Width (In.) 7
  • Type -
  • Pitch (Deg.) 20
  • Construction Steel
  • Mounting Ceiling Mount
  • Standards UL Certified
  • Swivel Angle (Deg.) 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list