Skip Content
PROJECTION SIGNFIRE EXTINGUISHR3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJECTION SIGNFIRE EXTINGUISHR3D

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP305
  • Mfr. Model # PSP305
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Width 9"
  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher/Extintor De Incendios
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Legend Color White
  • Sign Background Color Red
  • Sign Subject Matter Fire Equipment
  • Sign Shape V-Shaped
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list