Skip Content
PROJECTION SIGNFIRE EXTINGUISHR3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJECTION SIGNFIRE EXTINGUISHR3D

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFXG414
  • Mfr. Model # MFXG414
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Item Projection Sign
  • Height 12"
  • Width 14"
  • Legend Fire Extinguisher (Arrow Down)
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Sign Subject Matter Fire Equipment
  • OSHA Compliant Yes
  • Sign Background Color Red
  • Printed Language English
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list