PROJECTION SIGN SPILL STATION 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROJECTION SIGN SPILL STATION 3D

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP757
  • Mfr. Model # PSP757
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Width 18"
  • Item Caution Sign
  • Material Plastic
  • Height 8"
  • Legend Spill Station
  • Mounting Style V-Shaped Projecting
  • Legend/Background Color Black/Yellow
  • Subject Matter Information
  • Legend Style Text and Symbol
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list