Skip Content
PROJECTION SIGN FIRST AID 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJECTION SIGN FIRST AID 3D

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFSAD28
  • Mfr. Model # MFSAD28
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Height 6"
  • Item Projection Sign
  • Width 8-1/2"
  • Legend First Aid
  • Glow-in-the-Dark No
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter First Aid
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Green
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list