Skip Content
PROJECTION SIGN EYEWASH SHOWER 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJECTION SIGN EYEWASH SHOWER 3D

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFSD530
  • Mfr. Model # MFSD530
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Height 18"
  • Width 7-1/2"
  • Item Projection Sign
  • Legend Shower Eye Wash
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Plastic
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color White
  • Sign Legend Color Green
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list