Skip Content
PROJ SIGN 90D 8X8 PNL SPILL RSPONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJ SIGN 90D 8X8 PNL SPILL RSPONS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP483
  • Mfr. Model # PSP483
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Height 8"
  • Width 8"
  • Item Spill Station Sign
  • Legend Spill Response Equipment
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape L-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Thickness 0.100"
  • Sign Material Plastic
  • Sign Subject Matter Spill Control
  • Sign Legend Color Green
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list