Skip Content
PROJ SIGN 90D 8X8 PNL FORKLIFT TRFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJ SIGN 90D 8X8 PNL FORKLIFT TRFC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP249
  • Mfr. Model # PSP249
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Height 8"
  • Item Facility Traffic Sign
  • Width 10"
  • Legend Forklift Traffic
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape L-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • Sign Background Color Yellow
  • Sign Subject Matter Lift Truck Traffic
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list