PROJ SIGN 90D 8X8 PNL EMER SHUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROJ SIGN 90D 8X8 PNL EMER SHUT OFF

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP428
  • Mfr. Model # PSP428
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Height 8"
  • Item Equipment Sign
  • Width 8"
  • Legend Emergency Shut-Off
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape L-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color Red
  • Sign Subject Matter Facility
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list