PROJ SIGN 3D 6X5 PNL SPILL RESPONSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROJ SIGN 3D 6X5 PNL SPILL RESPONSE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP381
  • Mfr. Model # PSP381
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Projection Sign
  • Width 8-1/2"
  • Legend Spill Response Equipment
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter Spill Control
  • Printed Language English
  • Sign Legend Color Green
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list