Skip Content
PROJ SIGN 3D 6X5 PNL EMER SHUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJ SIGN 3D 6X5 PNL EMER SHUT OFF

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP317
  • Mfr. Model # PSP317
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Equipment Sign
  • Width 8-1/2"
  • Legend Emergency Shut-Off
  • Legend Style Text and Symbol
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color Red
  • Sign Subject Matter Facility
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list