Skip Content
PROJ SIGN 3D 6 X 5 PNL MSDS INFO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJ SIGN 3D 6 X 5 PNL MSDS INFO

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP370
  • Mfr. Model # PSP370
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item MSDS Sign
  • Material Plastic
  • Legend/Background Color Green/White
  • Width 8-1/2"
  • Legend MSDS Info
  • Mounting Style V-Shaped Projecting
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text and Symbol
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list