Skip Content
PROJ SIGN 3D 6 X 5 PNL A E D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROJ SIGN 3D 6 X 5 PNL A E D

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP609
  • Mfr. Model # PSP609
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Projection Sign
  • Width 8-1/2"
  • Legend AED
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Background Color White
  • Sign Subject Matter Medical and Hospital
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list