Skip Content
PROHOLSTER W/SELF RETRACTING TETHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROHOLSTER W/SELF RETRACTING TETHER

T-REIGN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0TRH1011
  • Mfr. Model # 0TRH1011
  • UNSPSC # 32131023
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Cable Dia. (In.) 1/16
  • Colour Black
  • For Use With Radio, Digital Camera, GPS
  • Item ProHolster
  • Material 600 Denier Nylon, Kevlar(R)
  • Overall Length (In.) 9-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list