PROGRAMMABLE RELAY,100-240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROGRAMMABLE RELAY,100-240VAC

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2REP7
  • Mfr. Model # 2REP7
  • UNSPSC # 39121535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Programmable Relay
  • Clock Yes
  • Description/Special Features LCD Display/Calendar/Clock
  • Counters 16
  • Timers 16
  • Input Voltage 100-240VAC
  • Number of Inputs 12
  • Output Type Relay
  • Amps 4.5
  • Number of Outputs 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list