PROGRAMMABLE RELAY,100-240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROGRAMMABLE RELAY,100-240VAC

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2REP3
  • Mfr. Model # 2REP3
  • UNSPSC # 39121535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Programmable Relay
  • Counters 16
  • Clock Yes
  • Description/Special Features LCD Display/Calendar/Clock
  • Input Voltage 100-240VAC
  • Timers 16
  • Number of Inputs 6
  • Number of Outputs 4
  • Amps 4.5
  • Output Type Relay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list