Skip Content
PROGRAMMABLE DC POWER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROGRAMMABLE DC POWER SUPPLY

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NYY6
  • Mfr. Model # 4NYY6
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.65 lbs

Technical Specs

  • Current Output (3) 0 to 3ADC
  • Includes Line Cord, USB Interface Cable, Software and Instructions
  • Item Programmable DC Power Supply
  • Line Regulation Less Than0.01% + 3 mV
  • Voltage Output (3) 0 to 5VDC
  • Current Output (1) 0 to 3ADC
  • Input 110/220 VAC, 50/60 Hz
  • Current Output (2) 0 to 3ADC
  • Meter Type Digital
  • Voltage Output (2) 0 to 30VDC
  • Load Regulation Less Than0.01% + 3 mV
  • Voltage Output (1) 0 to 30VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list