PROFLARE SINGLE UNIT AMBER 4AAA BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROFLARE SINGLE UNIT AMBER 4AAA BAT

TURBOFLARE CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBFPF01A
  • Mfr. Model # PF01A
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 2383
  • Shipping Weight 0.353 lbs

Product Details

ProFlare single unit, amber. Uses 4 AA batteries. Can attach to virtually anything using the included 5 attachments: stand with two angle settings, commercial grade magnet (on stand), belt clip, armband, and suction cup.

Technical Specs

  • Item Single Unit, Amber
  • Shell Color Red
  • Number of LEDs 20
  • Item - LED Flares and Batons Flare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list