PROFLARE 4 PK RED 4 AAA BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROFLARE 4 PK RED 4 AAA BATTERIES

TURBOFLARE CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBFPF04R
  • Mfr. Model # PF04R
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 2383
  • Shipping Weight 2.0 lbs

Product Details

ProFlare kit of 4, red. Uses 4 AA batteries. Can attach to virtually anything using the included 5 attachments: stand with two angle settings, commercial grade magnet (on stand), belt clip, armband, and suction cup.

Technical Specs

  • Item Kit of 4 Red
  • Shell Color Red
  • Number of LEDs 20
  • Item - LED Flares and Batons Flare Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list