Skip Content
Discontinued with Replacement
PROFILE PROJECTORS PH3515F PKG #1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROFILE PROJECTORS PH3515F PKG #1

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTTM172848-1
  • Mfr. Model # M172848-1
  • UNSPSC # 41111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PROFILE PROJECTOR,PH3515F,PACKAGE 1

Price: NA

Product Details

Horizontal optical comparator, image type inverted, protector screen vernier reading, 14 inch, table travel x axis 10 inches, y axis 6 inches, illumination 25 volt, 150 watt halogen, contour telecentric, surface twin fiber optic, magnification 10x. Accuracy contour 0.1% or less, surface 0.15% or less, table size 17.7 x 5.7 in, rading linear scale, resolution 0.0001 inch, power supply 120 vac, 50/60 hz, includes ka counter.

Technical Specs

  • Illumination 24 V, 150 W Halogen Bulb, Telecentric System
  • Magnification 10X
  • Accuracy Contour +/- 0.1%, Surface +/- 0.15%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list