Skip Content
Discontinued with Replacement
PROFILE PROJECTORS PH-A 14 PKG #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROFILE PROJECTORS PH-A 14 PKG #3

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTTM172-810-3
  • Mfr. Model # M172-810-3
  • UNSPSC # 41111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PH-A14 QM-DATA/OPTO-EYE PKG 3

Price: NA

Product Details

Horizontal optical comparator, image type inverted, protractor screen vernier reading, 14 inch, table travel x axis 8 inch, y axis 4 inch, focusing travel 3 inch, illumination 25 volt, 150 watt halogen, contour telecentric, surface twin fiber optic. Magnification 10X, accuracy contour 0.1% or less, surface 0.15% or less, table size 16 x 6 inch, reading linear scale, resolution 0.00005 inch, power supply 120 VAC, 50/60 Hz. Includes QM 2-D data processing unit and edge sensor.

Technical Specs

  • Accuracy Contour +/- 0.1%, Surface +/- 0.15%
  • Magnification 10X
  • Illumination 24 V, 150 W Halogen Bulb, Telecentric System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list