Skip Content
PROFESSIONAL POLO,DARK NAVY,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROFESSIONAL POLO,DARK NAVY,XL

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XZF9
  • Mfr. Model # 6XZF9
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Dark Navy
  • Material 100% Cotton
  • Length 30-5/8"
  • Size XL
  • Neck Size 17"
  • Fabric Weight 6.8 oz./sq. yd
  • Fits Chest Size 46" - 48"
  • Item Professional Polo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list