Skip Content
PROFESSIONAL POLO,BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROFESSIONAL POLO,BLACK,XL

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XZD1
  • Mfr. Model # 6XZD1
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Length 30-5/8"
  • Item Professional Polo
  • Material 100% Cotton
  • Fabric Weight 6.8 oz./sq. yd
  • Size XL
  • Fits Chest Size 46" - 48"
  • Neck Size 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list