Skip Content
PROFESSIONAL BLIND RIVET TOOL - KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROFESSIONAL BLIND RIVET TOOL - KIT

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPPS15KIT1
  • Mfr. Model # PS15KIT1
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1067
  • Shipping Weight 2.98 lbs

Product Details

Set aluminum rivets up to 3/16 inch (4.8 mm) and steel up to 5/32 inch (4.0 mm) body diameter. Supplied with nosepieces for 3/32 inch, 1/8 inch, 5/32 inch, and 3/16 inch (2.4 mm, 3.2 mm, 4.0 mm and 4.8 mm) rivets. Supplied with nosepiece wrench.

Technical Specs

  • Item Rivet Nut Kit
  • Application Set Aluminium Rivets Up to 3/16" (4.8mm) and Steel Up to 5/32" (4.0mm) Body Diameter. Supplied with Nosepieces for 3/32", 1/8", 5/32", and 3/16" (2.4mm, 3.2mm, 4.0mm and 4.8mm) Rivets. Supplied with Nosepiece Wrench.
  • Includes 3/32, 1/8, 5/32, 3/16" Nosepieces, nosepiece Wrench
  • Type Rivet Tool Kit
  • Grips Cushion Molded Vinyl
  • Construction Cast Aluminium Body, Vanadium Steel Handle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List