PRODUCE BAG,19 X 11 IN.,PK 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRODUCE BAG,19 X 11 IN.,PK 1500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CUC2
  • Mfr. Model # 3CUC2
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Technical Specs

  • Colour Clear
  • Item Produce Bag
  • Length 19"
  • Thickness 0.5 mil
  • Width 11"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list