Skip Content
PROCYON CORROSION INHIBITOR 18.93L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PROCYON CORROSION INHIBITOR 18.93L

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC04205
  • Mfr. Model # C04205
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.998 lbs

Technical Specs

  • Application Aircraft Fuselages
  • Max. Operating Temp. 200 Degrees F
  • Specific Gravity 0.76 - 0.78
  • VOC Content 392 g/L
  • Item Procyon Corrosion Inhibitor
  • Flash Point 107 Degrees F - 113 Degrees F
  • Min. Operating Temp. -40 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list