Skip Content
PROCESS SIGNAL CONDITIONER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROCESS SIGNAL CONDITIONER

LOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HME3
  • Mfr. Model # 2HME3
  • UNSPSC # 39121020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Process Signal Conditioner
  • Includes Instructions
  • Special Features Field Selectable Inputs and Outputs
  • Input Voltage 0 to 10VDC
  • Power Required 85 to 265VDC/VAC
  • Output Current 0 to 20 mA
  • Input Current 0 to 100 mA
  • Output Voltage 0 to 10VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list