Skip Content
Discontinued with Replacement
PROCESS CAILBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROCESS CAILBRATOR

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET743B
  • Mfr. Model # 743B
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DOCUMENTING PROCESS CALIBRATOR

Price: NA

Product Details

Multifunction calibrator, documenting, process, temperature, pressure, resistance and frequency, source voltage 0 to 15 VDC, voltage measurement range 0 to 300 VDC, 0 to 300 VAC, source current 0 to 22 mA DC, current measurement range 0 to 110 mA DC. Disp

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list