PROC 0-30 VAC/KPA 1/4 NPT SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROC 0-30 VAC/KPA 1/4 NPT SS

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPPC5040
  • Mfr. Model # PPC5040
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

PPC series process gauge is designed for harsh environments. Phenolic case with safety features protect operators and equipment. Stainless steel internals. Comes standard with a micrometer adjustable pointer. +/-0.5% accuracy. CRN registered.

Technical Specs

  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 30 - 0
  • Gauge Application Process
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Gauge Accuracy +/-0.50%
  • Gauge Case Material Phenolic
  • Basic Gauge Case Material Plastic
  • Item Vacuum Gauge
  • Connection Location Bottom
  • Connection Size 1/4"
  • Case Color Black
  • Series PPC
  • Range 30 in Hg to 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list