Skip Content
PROC 0-200PSI/KPA 1/2 NPT SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROC 0-200PSI/KPA 1/2 NPT SS

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPPC5066
  • Mfr. Model # PPC5066
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

PPC series process gauge is designed for harsh environments. Phenolic case with safety features protect operators and equipment. Stainless steel internals. Comes standard with a micrometer adjustable pointer. +/-0.5% accuracy. CRN registered.

Technical Specs

  • Gauge Connection Type MNPT
  • Gauge Primary Range Values 0 - 200
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 1,400
  • Gauge Application Process
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-0.50%
  • Gauge Case Material Phenolic
  • Basic Gauge Case Material Plastic
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/2"
  • Series PPC
  • Connection Location Bottom
  • Range 0 to 200 PSI/kPa

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list